NTN - Needle Roller Bearing - NK43/20R
Inner diameter | 43 mm |
---|---|
Outer diameter | 53 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 53x53x20 mm |
---|---|
Logistic Weight | 93 g |
Inner diameter | 43 mm |
Outer diameter | 53 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
Usually arrives within 14 working days