NTN - Needle Roller Bearing - HF2520
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 32x32x20 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 25 mm |
Outer diameter | 32 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HF |
Sealing | Open |
Usually arrives within 14 working days