References
INA:NKIS70
Rubix:100A6948
Manufacturer :0000080790000
EAN:4012802059960

Product details : INA NKIS70 NEEDLE ROLLER BEARING
Needle roller bearing NKIS, single row, with inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x100x100 mm |
|---|---|
| Logistic Weight | 680 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 28 mm |
| Series | nkis |
| Cage | steel |
| Basic static load, radial - C0r | 133000 N |
| Basic dynamic load, radial - Cr | 75000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 356.36 excl. VAT
/ Each
£ 427.63 incl. VAT
- Delivery usually within ( 7 ) days
