BAHCO 168-8-4.5-3P ROUND CSF8 X 4.5MM3 PACK
Round Chainsaw File
See technical informationSee documentsReferences
Bahco:168-8-4.5-3P
Rubix:401A4612
EAN:7311518152444

Documents
Product details : BAHCO 168-8-4.5-3P ROUND CSF8 X 4.5MM3 PACK
Round chainsaw file for sharpening saw chains. The files are packed in sets of 3 in a protective skin pack that can be torn off along a perforation. 12x three-packs (36 files) are in a display box.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Shape | round |
| Length | 200 mm |
| Handle | without |
| Type of cut | round chainsaw file for sharpening the cutting teeth on the saw chain |
| Section | 4.5 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 14 ) days
