BAHCO 1-110-10-1-2 10IN FLAT WITH HANDLE CUT 1
Handled Engineers File - Flat
See technical informationSee documentsReferences
Bahco:1-110-10-1-2
Rubix:016845
EAN:7311518000349

Documents
Product details : BAHCO 1-110-10-1-2 10IN FLAT WITH HANDLE CUT 1
File handle developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 14 ) days
