GUHRING 00329 013.200 HSS/HSCO COATED DRILLS 9003290132000
Drill bit HSS-CO GV120 series 329
See technical informationReferences
Gühring:329 13.200
Rubix:344A9650
Manufacturer :9003290132000
EAN:4031093105064


Technical specifications
| Drilling diameter | 13.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
Product details : GUHRING 00329 013.200 HSS/HSCO COATED DRILLS 9003290132000
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 13.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 13.2 mm |
Show UNSPSC/ECL@SS
£ 84.65 excl. VAT
/ Each
£ 101.58 incl. VAT
- Usually arrives within 14 working days