ROEBUCK S14.0X250 SDS-PLUS DRILL BIT 14 X 250MM

Drill bit

See technical information
References
Unbranded:S14.0X250
Rubix:2003687
brand logo
Technical specifications
Drilling diameter14 mm
Total length250 mm
Length of cut200 mm
See all Specifications

Product details : ROEBUCK S14.0X250 SDS-PLUS DRILL BIT 14 X 250MM


Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.

Technical specifications


Attributes
Drilling diameter14 mm
Total length250 mm
Length of cut200 mm
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
  • In stock: Next day delivery