References
Bahco:4513-2.90-10P
Rubix:401A7686
EAN:7314150372171


Technical specifications
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Documents
Product details : BAHCO 4513-2.90-10P HSS-G 2.90 PLAST.BOX 10P
Size range 0.5 mm to 20 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Machining material | bronze;brass;carbon steel;cast iron;alloy steel;stainless steel |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Delivery usually within ( 14 ) days