Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX Z3219TIN-1-13 TITEX TOOL SETS 5073976
TITEX Z3219TIN-1-13 TITEX TOOL SETS 5073976
Drill Set
References
walter titex:
Z3219TIN-1-13
rubix:
276A3999
manufacturer :
5073976
ean:
4031132240664
Technical specifications
Drilling diameter
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX Z3219TIN-1-13 TITEX TOOL SETS 5073976
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
1
mm
Din standard
DIN 338
Coating
Tin
Machining material
Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others
Body material
HSS
Tip angle
130
°
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00223 002.050 STANDARD HSS DRILLS 9002230020500
GUHRING 00237 004.000 TWIST DRILLS
TITEX A1148-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057213
DORMER A0221.1 STUB DRILL 1.10 MM 5967253
CUTLINE DRILL - HSS JOBBER ZIRKO MM 9.3 861107
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.1 860730
CUTLINE 883042 HSS-E STUB DRILL SHORT27/32
GUHRING 00205 001.790 TWIST DRILLS 1.790 MM
GUHRING 05519 008.300 GU500/GT500 9055190083000
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.2 860731
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.4 861118
DORMER A002 HSS TIN DRILL BIT 2.5MM
TITEX A1511-5.1 JOBBER DRILLS HSS/HSS-E 5061675
GUHRING 00207 001.150 HSS/HSCO COATED DRILLS 9002070011500
DORMER A1205/16 STUB DRILL 5/16 INCH 5968496