MILWAUKEE 5MMREDHEXDRILLBIT 48894712


Drill Bit

References
milwaukee:48894712
rubix:113A9145
ean:0045242501632
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length93 mm
Length of cut46 mm
See all Specifications

Product details : MILWAUKEE 5MMREDHEXDRILLBIT 48894712


Greater versatility for the 1/4 inch hex chuck thanks to drill bit suitable makes hitting-and for drill drivers.

Strengths

•Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers
The 135° tip angle reduces tip walking and allows a precise start
The flute design allows for a faster material ejection and decreases heat build up fro more efficiency
The titanium coating dispenses heat
Higher versatility thanks to the 1/4˝ hex shank which makes this drill bit suitable for impact and drill drivers

Technical specifications


Attributes
Drilling diameter5 mm
Total length93 mm
Length of cut46 mm
CoatingTitanium
Body materialHSS
Tip angle135 °
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Usually arrives within 14 working days