Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-10.000U0-WZ90AJ JOBBER DRILL 7506515
TITEX DA110-08-10.000U0-WZ90AJ JOBBER DRILL 7506515
HSS twist drills
References
walter titex:
DA110-08-10.000U0-WZ90AJ
rubix:
206A9968
manufacturer :
7506515
ean:
4031132425511
Technical specifications
Drilling diameter
3.5
mm
Total length
70
mm
Product details
Technical specifications
Product details : TITEX DA110-08-10.000U0-WZ90AJ JOBBER DRILL 7506515
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3937in
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.93
excl. VAT
/
Each
£
9.52
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1007.1 JOBBER DRILL 7.10 MM 5966811
GUHRING 00268 021.000 TWIST DRILLS
CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
TITEX A1211-8.6 JOBBER DRILLS HSS/HSS-E 5058852
GUHRING 00502 002.100 TWIST DRILLS
GUHRING 02047 010.500 GT80/P2000 HSCO DRILLS 9020470105000
SPARTEX 863985 5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS CO5% JOBBER MM 6.7 845903
GUHRING 00217 010.100 TWIST DRILLS
TITEX A1254TFT-11.5 DRILLS TYP VA INOX 5060986
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7 860959
DORMER A0027/32 JOBBER DRILL 7/32 INCH 5967212
TITEX A1222-NO24 DEEP HOLE DRILLS HSS-E TYPE UFL 5059365
DORMER A1086.5 JOBBER DRILL 6.50 MM 5968412
TITEX A1544-1.7 JOBBER DRILLS HSS/HSS-E 5062058