References
Draper Expert:08964
Rubix:390A2256
Manufacturer :08964

Product details : DRAPER EXPERT 08964 M35 COBALT DRILL BIT SET 19PCS
These M35 high speed steel drill bits are manufactured with 5% cobalt for long-lasting performance, abrasion resistance and heat protection. Fully ground with a 135° split point for precise centring to prevent drill wander. For optimal results and a longer lifetime, Draper cobalt drill bits work best in conjunction with a cooling agent. Suitable for use with alloy steel, titanium alloys, stainless steel, hardened steel, cast iron and carbon steel. Compatible with a standard 10/13mm chuck. Sizes 1.0-10.0. Supplied inside a plastic case.
Technical specifications
Attributes
| Shank type | cylindrical |
|---|---|
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 32.58 excl. VAT
/ Each
£ 39.10 incl. VAT
- Delivery usually within ( 7 ) days
