GUHRING 00535 003.600 GT80/100 DRILLS 9005350036000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 3.600
Rubix:342A4782
Manufacturer :9005350036000
EAN:4031093160407


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Product details : GUHRING 00535 003.600 GT80/100 DRILLS 9005350036000
HSS spiral drill long 3,600 DIN 340RN GT10
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days