References
Draper:08802
Rubix:390A2192
Manufacturer :08802


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 156 mm |
| Shank type | cylindrical |
Product details : DRAPER 08802 HSS LONG DRILL BIT 7.0X156MM
This high speed steel drill bit is a longer working length compared to standard drill bits. Fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bit is more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 156 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- In stock: Next day delivery