References
Sandvik Coromant:860.1-0670-024A0-PM P1BM
Rubix:317A4736
Manufacturer :8150923
EAN:7323226351590


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0670-024A0-PMP1BM SC DRILLS CORODRILL 8150923
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.316038 |
| Angle of helix | 25.8213 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) - metric: 8 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days