DRAPER 08820 HSS DRILL BIT 3.0MM PK OF 10

Drill Bit

See technical information

References

Draper:08820
Rubix:390A2169
Manufacturer :08820
brand logo

Technical specifications

Drilling diameter3 mm
Total length61 mm
Shank typecylindrical
See all Specifications

Product details : DRAPER 08820 HSS DRILL BIT 3.0MM PK OF 10


These high speed steel drill bits are fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bits are more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck.

Technical specifications


Attributes
Drilling diameter3 mm
Total length61 mm
Shank typecylindrical
Din standarddin 338
Coatingblack oxide coating
Ratio of diameter to length of drill hole0.049
Sharpening135° split point
Internal coolingno
Body materialhss
Machining materialmetal; wood; chipboard; plastic
Cutting materialhss
Tip angle135 °
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
  • Delivery usually within ( 7 ) days