References





Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Documents
Product details : DORMER A1472.5 JOBBER DRILL 2.50 MM 7022412
A1472.5 - HSS Drill Bit
Discover Precision Drilling with Dormer A1472.5 Jobber Drill
This guide will unveil the remarkable features, benefits, and applications of this outstanding drill bit. Dive into how it excels in various drilling tasks and elevates your drilling experience to a new level.
Overview
As a proud member of the Dormer family, the Dormer A1472.5 Jobber Drill is designed to redefine precision drilling. With a diameter of 2.5mm, this drill bit is an essential tool for a wide range of drilling tasks. Its overall length of 57mm and flute length of 30mm adhere strictly to the DIN 338 standard, showcasing a 130° thinned conical point with corrected cutting lips.
The drill's construction is further enhanced by its cobalt-based High-Speed Steel-E (HSS-E) composition, which ensures durability and exceptional performance. The bright finish not only adds visual appeal but also aids in efficient 4xD drilling in stainless steel without the need for pecking.
Key Features and Benefits
- Cobalt HSS-E Construction: Crafted with precision, this drill bit is built to handle demanding drilling tasks, ensuring long-lasting performance even in challenging conditions.
- Enhanced Cutting Performance: The 130° thinned conical point with corrected cutting lips enhances cutting efficiency and accuracy, resulting in exceptional drilling outcomes.
- Versatile Material Compatibility: This drill bit is designed to tackle stainless steel and other materials, making it suitable for a wide range of applications.
Technical Excellence Explored
- Material: Cobalt-based High-Speed Steel-E (HSS-E)
- Material ID: 7022412
- Brand: Dormer
- Type: Jobber drill with straight shank
- Diameter: 2.5mm
- Length: 57mm overall, 30mm flute length
- Point Angle: 130° thinned conical point with corrected cutting lips
- Finish/Coating: Bright
Versatility in Various Applications
- Drilling into stainless steel
- Handling a wide range of metals
- Precision drilling tasks
Elevate Your Drilling Experience
Enhance your drilling endeavors by adding the Dormer A1472.5 Jobber Drill to your toolkit. This drill bit is more than just a tool; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
The journey to exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1472.5 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Strengths
Applications
Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
| Tip angle | 130 ° |
- Usually arrives within 14 working days