References
Draper:08833
Rubix:390A2176
Manufacturer :08833


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Shank type | cylindrical |
Product details : DRAPER 08833 HSS DRILL BIT 6.5MM PK OF 10
These high speed steel drill bits are fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bits are more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 / iso 235 |
| Coating | black oxide coating |
| Internal cooling | no |
| Body material | hss |
| Machining material | metal; wood; chipboard; plastic |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Delivery usually within ( 7 ) days