References
Sandvik Coromant:860.1-0610-019A0-GM X1BM
Rubix:317A6638
Manufacturer :7781588
EAN:7323224675643


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.4 mm |
Product details : SANDVIK 860.1-0610-019A0-GMX1BM SC DRILLS CORODRILL 7781588
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.4 mm |
| Shank type | cylindrical |
| Din standard | ~din 1897 |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.18 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, heat-resistant superalloys (hrsa) and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days