TITEX A1148-NO33 DEEP HOLE DRILLS HSS-E TYPE UFL 5057076
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-NO33
Rubix:291A0240
Manufacturer :5057076
EAN:4031132071268

Technical specifications
| Drilling diameter | 2.87 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
Product details : TITEX A1148-NO33 DEEP HOLE DRILLS HSS-E TYPE UFL 5057076
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 2.87 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.87 mm |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days