References
Röhm:871057
Rubix:2578058
EAN:4019208057910


Technical specifications
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
Documents
Product details : ROHM 871057 DRILL CHUCK SU16S B16VK 136-05
Key-less drill chuck. Industrial quality. Advantages: 3 pelvis. Quick clamping and self-clamping. With ball bearing. The jaws are hardened and ground. Pick-up of the drill bit according to DIN238. Suitable for: For mounting on drills, milling machines and lathes. Tip delivered without cone, do not forget to order it.
Technical specifications
Attributes
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
| Size | 16 |
Show UNSPSC/ECL@SS
£ 92.63 excl. VAT
/ Each
£ 111.16 incl. VAT
- Usually arrives within 14 working days