References
Sandvik Coromant:C8-DM50-N-040
Rubix:317A9886
Manufacturer :7659245
EAN:7323224137974


Technical specifications
| Outer diameter | 94.7 mm |
|---|---|
| Type of attachment | coromant capto®—mdi-adapter |
| Clamping range, minimum | 50 mm |
Product details : SANDVIK C8-DM50-N-040 COROMANT CAPTO 7659245
Coromant Capto® to MDI Adapter
Technical specifications
Attributes
| Outer diameter | 94.7 mm |
|---|---|
| Type of attachment | coromant capto®—mdi-adapter |
| Clamping range, minimum | 50 mm |
| Clamping range, maximum | 80 mm |
| Size | c8-dm50-n-040 |
| Tail diameter | 80 mm |
| Handle fitting | coromant capto® (c8) |
| Tail length | 40 mm |
| Length, mandrel open | 54 mm |
| Length, mandrel closed | 250 mm |
Show UNSPSC/ECL@SS
£ 758.50 excl. VAT
/ Each
£ 910.20 incl. VAT
- Usually arrives within 14 working days