Drill Chuck Supra
Outer diameter | 51 mm |
---|---|
Clamping range, minimum | 3 mm |
Clamping range, maximum | 16 mm |
Outer diameter | 51 mm |
---|---|
Clamping range, minimum | 3 mm |
Clamping range, maximum | 16 mm |
Length, mandrel open | 96.5 mm |
Length, mandrel closed | 106.8 mm |
Usually arrives within 14 working days