SANDVIK 863.1-1114-043A1-OSH10F SC DRILLS CORODRILL 6970952

DRILL CW

See technical information
References
Sandvik Coromant:863.1-1114-043A1-OS H10F
Rubix:318A4243
Manufacturer :6970952
EAN:7323220769032
brand logo
Technical specifications
Drilling diameter11.14 mm
Total length105 mm
Length of cut4.62 mm
See all Specifications

Product details : SANDVIK 863.1-1114-043A1-OSH10F SC DRILLS CORODRILL 6970952


Solid carbide drill CoroDrill® 863

Technical specifications


Attributes
Drilling diameter11.14 mm
Total length105 mm
Length of cut4.62 mm
Shank typecylindrical
Toleranceh8
Ratio of diameter to length of drill hole3.86
Angle of helix24 °
Sharpeningsymmetrical point
Tailcylindrical (din6535-ha)
Internal coolingyes
Direction of cuttingright
Machining materialcomposites (cfrp), titanium, aluminum, heat-resistant superalloys and stainless steel
Cutting materialcarbide
Tip angle135 °
Tail diameter12 mm
Show UNSPSC/ECL@SS
£ 564.00 excl. VAT
/ Each
£ 676.80 incl. VAT
  • Usually arrives within 14 working days