References
Bosch:2608595359
Rubix:45011630
EAN:3165140328753


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 40 mm |
Documents
Product details : 3MM BOSCH MULTI CONSTRUCTION DRILL
Bosch - CYL-9 Multi Construction multi-purpose drill bits
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Coating | blue polished |
| Tail | straight |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days