CUTLINE HSS JOBBER TIN DRILL MM 3.3 860797
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
Superseded Ref:4971859
GISS Cutline:860797
Rubix:860797B
EAN:3660338156144


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Documents
Product details : CUTLINE HSS JOBBER TIN DRILL MM 3.3 860797
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.63 incl. VAT
- In stock: Next day delivery