References
Gühring:651 1.850
Rubix:285A7232
Manufacturer :9006510018500
EAN:4031093198776

Product details : GUHRING 00651 001.850 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.85 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.85 mm |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Usually arrives within 14 working days
