CUTLINE DRILL - HSS JOBBER TIN MM 4.2 860806
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
Superseded Ref:4971862
GISS Cutline:860806
Rubix:860806
EAN:3660338156236


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 4.2 860806
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Usually arrives within 14 working days