TITEX A1166TIN-7.8 DRILLS SOLID CARBID TYPE N 5057963
Solid carbide countersink
See technical informationReferences
Walter Titex:A1166TIN-7.8
Rubix:356A6634
Manufacturer :5057963
EAN:4031132075785

Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 48 mm |
Product details : TITEX A1166TIN-7.8 DRILLS SOLID CARBID TYPE N 5057963
Overall length according to DIN 6539, flutes extended compared to DIN 6539
Solid carbide countersink A1166TIN-7.8
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 89.87 excl. VAT
/ Each
£ 107.84 incl. VAT
- Usually arrives within 14 working days