CUTLINE DRILL - HSS JOBBER TIN MM 5.1 860815

Drill - hss - jobber tin coated drill

See technical informationSee documents
References
GISS Cutline:860815
Rubix:860815
EAN:3660338156328
860815
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER TIN MM 5.1 860815


Drill - hss - jobber tin coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
Shank typecylindrical
Din standarddin 338 n
Coatingtin
Angle of helix30 °
Tip angle130 °
Tail diameter5.1 mm
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Usually arrives within 14 working days