References
Walter Titex:A6181TFT-6
Rubix:208A1412
Manufacturer :5200223
EAN:4031132260082



Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 19 mm |
Product details : TITEX A6181TFT-6 DRILL, SOLID CARBIDE 5200223
Solid Carbide Pilot Drill with Coolant-Through 6 mm
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 19 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 6/82 mm |
| Angle of helix | 150 ° |
| Tail | straight |
| Internal cooling | yes |
| Tip angle | 150 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 100.33 excl. VAT
/ Each
£ 120.40 incl. VAT
- Usually arrives within 14 working days