Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506442
TITEX DA110-08-02.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506442
HSS twist drills
References
walter titex:
DA110-08-02.700U0-WZ90AJ
rubix:
357A2560
manufacturer :
7506442
ean:
4031132424781
Technical specifications
Drilling diameter
5.8
mm
Total length
93
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506442
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1063in
Technical specifications
Attributes
Drilling diameter
5.8
mm
Total length
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.83
excl. VAT
/
Each
£
2.20
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-0.88 JOBBER DRILLS HSS/HSS-E 5058450
GUHRING 02047 002.900 GT80/P2000 HSCO DRILLS 9020470029000
TITEX A1244-6.3 JOBBER DRILLS HSS/HSS-E 5060407
GUHRING 00217 009.400 STANDARD HSS DRILLS 9002170094000
GUHRING 00245 016.100 TWIST DRILL HSS 16.100 MM DIN 345 TYPE N STEAM
ROEBUCK HSS JOBBER DRILL 1/8 INCH 029647
GUHRING 00504 003.000 GT80/100 DRILLS 9005040030000
GUHRING 00605 005.050 HSS/HSCO COATED DRILLS 9006050050500
GUHRING 00205 000.360 UNIVERSAL HSS DRILLS 9002050003600
GUHRING 00651 000.900 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 1 845846
GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
GUHRING 00208 005.200 TWIST DRILLS
DORMER A12015/64 STUB DRILL 15/64 INCH 5967968
DORMER A9409.5 SERIES DRILL 9.50 MM 5972840