CUTLINE DRILL - HSS JOBBER TIN MM 9.9 860863

Drill - hss - jobber tin coated drill

See technical informationSee documents
References
GISS Cutline:860863
Rubix:860863
EAN:3660338156809
860863
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter9.9 mm
Total length133 mm
Length of cut87 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER TIN MM 9.9 860863


Drill - hss - jobber tin coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter9.9 mm
Total length133 mm
Length of cut87 mm
Shank typecylindrical
Din standarddin 338 n
Coatingtin
Angle of helix30 °
Tip angle130 °
Tail diameter9.9 mm
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • Usually arrives within 14 working days