GUHRING 00245 018.800 STANDARD HSS DRILLS 9002450188000

Twist drill DIN345N HSS

See technical information
References
Gühring:245 18.800
Rubix:344A2844
Manufacturer :9002450188000
EAN:4031093075336
brand logo
Technical specifications
Drilling diameter18.8 mm
Total length233 mm
Length of cut135 mm
See all Specifications

Product details : GUHRING 00245 018.800 STANDARD HSS DRILLS 9002450188000


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter18.8 mm
Total length233 mm
Length of cut135 mm
Shank typetapered
Internal coolingno
Body materialhss
Tip angle118 °
Show UNSPSC/ECL@SS
£ 79.60 excl. VAT
/ Each
£ 95.52 incl. VAT
  • Usually arrives within 14 working days