Drill - hss - jobber tin tip coated drill
Drilling diameter | 1.4 mm |
---|---|
Total length | 40 mm |
Length of cut | 18 mm |
Drilling diameter | 1.4 mm |
---|---|
Total length | 40 mm |
Length of cut | 18 mm |
Din standard | din 338 n |
Angle of helix | 30 ° |
Body material | hss |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 1.4 mm |
Usually arrives within 14 working days