References
Dormer:A9001.25
Rubix:376A1342
EAN:7320760633557




Technical specifications
| Drilling diameter | 1.25 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
Product details : DORMER A9001.25 5970615
HSS-E short production drill with cylindrical shank DIN 338 130° uncoated 6xD for steel <1620 N/mm². Stainless steel. Titanium and titanium alloys. Nickel and nickel alloys and aluminium alloys Si <0.5%.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon0.5% (<150 HB <500 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon0.5% (<150 HB <500 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1.25 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Coating | uncoated |
| Machining material | steel, stainless steel, titanium and titanium alloys, nickel and nickel alloys and aluminium alloys si |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.25 mm |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Usually arrives within 14 working days