Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX Z3516-1-13 TITEX TOOL SETS 5073984
TITEX Z3516-1-13 TITEX TOOL SETS 5073984
Helicoidal HSS drill bit with cylindrical tail Walter Titex
References
walter titex:
Z3516-1-13
rubix:
356A9592
manufacturer :
5073984
ean:
4031132068589
Technical specifications
Drilling diameter
1
mm
Product details
Technical specifications
Product details : TITEX Z3516-1-13 TITEX TOOL SETS 5073984
Technical specifications
Attributes
Drilling diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
376.25
excl. VAT
/
Each
£
451.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00206 006.400 HSS/HSCO COATED DRILLS 9002060064000
GUHRING 00552 001.900 GT80/100 DRILLS 9005520019000
GUHRING 05523 005.160 TWIST DRILL HSCO 5.160MM TYPE GU 500 DZ BRIGHT
DORMER A100 HSS JOBBER DRILL 2.5MM
TITEX A1148-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057217
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12 861134
CUTLINE DRILL - HSS JOBBER TIN MM 2.7 860791
TITEX A1522-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061960
GUHRING 00235 006.500 TWIST DRILLS
GUHRING 00557 012.000 NC-SPOTTING DRILL 90 HSS 12.000 MM
GUHRING 00205 015.100 TWIST DRILLS 15.100 MM
DORMER A11711.0 STUB DRILL 11.00 MM 5967862
GUHRING 00651 003.850 TWIST DRILLS
DOR HSS-TIN STUB DRILL 3.6
TITEX A1148-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057220