CUTLINE DRILL HSS JOBBER TIN TIP MM 6.7 860706
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
GISS Cutline:860706
Rubix:860706
EAN:3660338155253


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 6.7 860706
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- In stock: Next day delivery