Metal drill bits A125
Drilling diameter | 8 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Drilling diameter | 8 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Din standard | BS 328 |
Coating | Blank |
Ratio of diameter to length of drill hole | 10xD |
Machining material | Unalloyed steel |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 8 mm |
In stock: Next day delivery