CUTLINE DRILL HSS JOBBER TIN TIP MM 9.9 860738
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
GISS Cutline:860738
Rubix:860738
EAN:3660338155574


Technical specifications
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 9.9 860738
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.9 mm |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days