CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863894
Rubix:863894


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 101 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 101 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 27.76 excl. VAT
/ Each
£ 33.31 incl. VAT
- In stock: Next day delivery