CUTLINE DRILL - HSS MORSE TAPER SHANK MM 14 863896
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863896
Rubix:863896


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 14 863896
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
- In stock: Next day delivery