References
Gühring:245 11.000
Rubix:285A5291
Manufacturer :9002450110000
EAN:4031093074193


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00245 011.000 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam oxide > ø 2,36 |
| Internal cooling | no |
| Taper shank | mk 1 |
| Body material | hss |
| Machining material | alloy/non-alloy steels and cast steel; gray, malleable and spheroidal graphite cast iron; sintered metal, nickel silver and graphite (aluminum and other non-ferrous metals: secondary use). |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 17.37 excl. VAT
/ Each
£ 20.84 incl. VAT
- Usually arrives within 14 working days












