CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863900
Rubix:863900


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
- In stock: Next day delivery