References
Sandvik Coromant:860.1-0330-010A1-GM X1BM
Rubix:317A5598
Manufacturer :7781379
EAN:7323224674059


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.5 mm |
Product details : SANDVIK 860.1-0330-010A1-GMX1BM SC DRILLS CORODRILL 7781379
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 (hole) / h6 (shank) |
| Ratio of diameter to length of drill hole | 3.181818 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials (also performs in hrsa and non-ferrous materials). |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days