Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
Drill - HSS - Morse Taper Shank Drill
References
giss cutline:
863913
rubix:
863913
Technical specifications
Drilling diameter
25
mm
Total length
286
mm
Length of cut
165
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
25
mm
Total length
286
mm
Length of cut
165
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.12
excl. VAT
/
Each
£
76.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00526 016.000 GT80/100 DRILLS 9005260160000
ROEBUCK 20-325-943 HSS TAPER SHANK DRILL 43/64 INCH
GUHRING 00526 017.500 TWIST DRILLS
DORMER A13028.5 DRILL 28.50 MM 5969649
GUHRING 00345 005.000 TWIST DRILL HSCO 5MM 345 TYPE N MK-1
DORMER A13026.0 DRILL 26.00 MM 5969311
GUHRING 00270 012.000 DRILLS OTHER 9002700120000
DORMER A1308.5 DRILL 8.50 MM 5968723
DORMER A13017/32 DRILL 17/32 INCH 5969058
DORMER A1307/8 DRILL 7/8 INCH 5968693
TITEX A4611-18 JOBBER DRILLS HSS/HSS-E 5066237
DORMER A1308.6 DRILL 8.60 MM 5968724
DORMER A13037.5 DRILL 37.50 MM 5969629
GUHRING 00266 023.500 HSS/HSCO COATED DRILLS 9002660235000
GUHRING 00565 015.000 TWIST DRILLS