References
Walter Titex:A4611-18
Rubix:356A8159
Manufacturer :5066237
EAN:4031132039701

Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 227 mm |
Documents
Product details : TITEX A4611-18 JOBBER DRILLS HSS/HSS-E 5066237
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 227 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 134.90 excl. VAT
/ Each
£ 161.88 incl. VAT
- Usually arrives within 14 working days