Metal drill bits A130
Drilling diameter | 13.49 mm |
---|---|
Total length | 189 mm |
Length of cut | 108 mm |
Drilling diameter | 13.49 mm |
---|---|
Total length | 189 mm |
Length of cut | 108 mm |
Taper shank | CM1 |
Din standard | DIN 345 |
Ratio of diameter to length of drill hole | 4xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Usually arrives within 14 working days