References
GISS Cutline:880973
Rubix:207A2114


Technical specifications
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 81 mm |
| Length of cut | 125 mm |
Product details : CUTLINE 880973 HSS CO5 JOBBER DRILL GOLD FINISH 11/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 81 mm |
| Length of cut | 125 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- In stock: Next day delivery