References
Walter Titex:A1247-2.5
Rubix:45029036
Manufacturer :5060557
EAN:4031132053721

Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 2.8 mm |
Documents
Product details : TITEX A1247-2.5 JOBBER DRILL 5060557
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 2.8 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;nf metals |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days